Plastic Pipe Shut Off Tool
We make finding a plastic pipe shut off tool fast and simple every time!
Shop Plastic Pipe Shut Off Tool results
(Showing 1 - 15)
Relevance
Mfr # 75
Key Features:
- Item: Pipe Shut Off Tool
- Capacity (In.): 3/8 to 2 in
- Includes: Carrying Case, Ratchet
Mfr # 77
Key Features:
- Item: Pipe Shut Off Tool
- Function: Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
- Includes: Adjustable Stops, Carrying Case, Ratchet
Mfr # 4992
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # 85
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Mfr # 70
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 11-3/4
- Capacity (In.): 1 1/4 to 2 in
Mfr # 16010
Key Features:
- Item: Pipe Fitting Reamer Kit
- Application: Reams Solvent Welded PVC/ABS Fittings
- Includes: (4) Pipe Hogs, Carrying Case, Extension Shaft
Mfr # 8038
Key Features:
- Item: Cutter Wheel
- Fits Brand: Wheeler-Rex
- For Use With Mfr. Model Number: 4990, 4991
Mfr # UBITBFP2002
Key Features:
- Item: Miniature Circuit Breaker
- Series: UBITBFP
- Amps: 200A
Mfr # 3PEG9
Key Features:
- Item: Standard Duty Industrial Fan
- Blade Diameter: 36"
- Oscillation: Non-Oscillating
Mfr # PD6204-4C
Key Features:
- Ladder Height: 7 ft
- Item: Podium Stepladder
- Platform Height: 4 ft
Mfr # HDWB-3048-95
Key Features:
- Item: Workbenches
- Workbench/Work Table Type: Extra Heavy Duty Workbench
- Load Capacity: 12,000 lb.
Mfr # 32V129
Key Features:
- Max. RPM: 2,000 RPM
- Includes: Air Control Valve and Mixer Stand
- Item: Laboratory Mixer
Mfr # 49914
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16 in -1/2 in by 1/64 in
Mfr # 961
Key Features:
- Ratchets Included: Pear Head 11 in
- Std. Socket Point Styles Included: None
- Finish: Zinc Plated
Mfr # 700669
Key Features:
- Item: Drive Screw
- For Use With: Ratchet Chain Pipe Cutters
- Includes: Block, Knob
Explore More
ridgid plumbing specialty tools
wechem aluminum tubing
proline hose bibbs
dayton solenoid valve coils
parflex ptfe tubing
grip-on pipe & tubing cutters
yellow jacket flaring & swaging tools
val-matic air release valves
sharkbite push-to-connect tube fittings
asco piston valves
legris push-to-connect tube fittings
milwaukee flaring & swaging tools