Plastic Line
Count on great prices, fast shipping and friendly service every time you order a plastic line from Zoro.
Shop Plastic Line results
(Showing 1 - 15)
Relevance
Mfr # E25-6
Key Features:
- Length: 6 ft
- Item: Extension Tube
- Material: Plastic
Mfr # K010-0408X100
Key Features:
- Tube Material: PVC
- Tube Hardness: Shore A: 73
- Inside Dia.: 1/4 in
Mfr # 548851
Key Features:
- Material: PVC
- Color: Clear
- Inside Dia.: 1/8 in
Mfr # 531842
Key Features:
- Material: PVC
- Color: Clear
- Inside Dia.: 3/32 in
Mfr # DY06050
Key Features:
- Outside Dia.: 3/8 in
- Item: Tubing
- Tube Size: 3/8 in
Mfr # DY08050
Key Features:
- Outside Dia.: 1/2 in
- Item: Tubing
- Tube Size: 1/2 in
Mfr # 509528
Key Features:
- Material: PVC
- Color: Clear
- Inside Dia.: 1/4 in
Mfr # 509264
Key Features:
- Material: PVC
- Color: Clear
- Inside Dia.: 1/4 in
Mfr # 2EWL3
Key Features:
- Item: Poly Tubing
- Width: 3"
- Length: 2150 ft.
Mfr # 1PPD4
Key Features:
- Material of Construction: PEX
- Hose Inside Dia.: 3/8 in
- Outside Dia. (In.): 3/8
Mfr # SIDR-11.5-125-8
Key Features:
- Tube Material: Polyethylene
- Item: Tubing
- PEX Type: Not Applicable
Mfr # 5ZW51
Key Features:
- Item: Poly Tubing
- Width: 6"
- Length: 2150 ft.
Mfr # 83031
Key Features:
- Length: 1 ft
- Material: Aluminum
- Wall Thickness: 0.035 in
Mfr # 2VDL3
Key Features:
- Tube Material: Nylon
- Tube Hardness: Shore D: 60
- Inside Dia.: 9/32 in
Mfr # GR6POCR6GA24D
Key Features:
- Item: Duct Collar w/Damper
- Duct Fitting Duct Size: 6"
- For Use With: Greenseam Duct system