Plastic Grommet
We make finding a plastic grommet fast and simple every time!
Shop Plastic Grommet results
(Showing 1 - 15)
Relevance
Mfr # BM2
Key Features:
- Grommet Style: Snap-in
- Inside Dia.: 1 in
- Outside Dia.: 1 5/16 in
Mfr # 70262
Key Features:
- Finish: Black
- Material: Nylon
- Diameter 2: .859"
Mfr # 70265
Key Features:
- Finish: Black
- Material: Nylon
- Diameter 2: 1.062"
Mfr # 70263
Key Features:
- Finish: Black
- Material: Nylon
- Diameter 1: 1/2"
Mfr # 63000
Key Features:
- Package Quantity: 1
Mfr # GEE99F-A-C
Key Features:
- Grommet Style: Slotted
- Max. Panel Thickness: 0.09 in
- Min. Panel Thickness: 0.06 in
Mfr # GEE62F-A-C
Key Features:
- Grommet Style: Slotted
- Max. Panel Thickness: 0.06 in
- Min. Panel Thickness: 0.04 in
Mfr # 774136
Key Features:
- Grommet Style: Slotted
- Inside Dia.: 3/4"
- Outside Dia.: 1-1/8"
Mfr # 3MPL8
Key Features:
- Item: Rubber Grommet
- Rubber Grommet Style: Style 1
- Inside Dia. (A): 3/4 in
Mfr # W5214
Key Features:
- Item: Grommet Hardware Kit
- Package Quantity: 1
Mfr # GES62F-A-C
Key Features:
- Grommet Style: Solid
- Max. Panel Thickness: 0.06 in
- Min. Panel Thickness: 0.04 in
Mfr # 750000
Key Features:
- Package Quantity: 1
Mfr # GE380-Q
Key Features:
- Max. Panel Thickness: 0.38 in
- Min. Panel Thickness: 0.32 in
- Color: Natural
Mfr # 00203
Key Features:
- Item: Grommet
- Opening Size: 1 to 1-3/4 in
- Material: Polypropylene
Mfr # GHG-1575
Key Features:
- Item: Grommet,3/4",Inside Diameter,PK3
- Package Quantity: 3