Plastic Faucet
We make finding a plastic faucet fast and simple every time!
Shop Plastic Faucet results
(Showing 1 - 15)
Relevance
Mfr # 405654
Key Features:
- Item: Carboy
- For Use With: Bottle (405644)
- Material: Polyethylene, Polypropylene
Mfr # JDFT
Key Features:
- Construction: Polyethylene (LDPE) and Ethylene-Vinyl Acetate (EVA) Mixture
- Item: Drum Faucet
- For Use With: Nonflammable Liquids, with Viscosity, and Some Corrosive Properties
Mfr # 7572-90
Key Features:
- Labware Width - Metric: 12.7 cm
- Labware Closure Material: HDPE
- Capacity: 2-1/2 gal.
Mfr # 64
Key Features:
- Item: Drum Faucet
- Overall Length: 8.75 in
- Material: Cast iron
Mfr # 405624
Key Features:
- Closure Size: 63mm
- Labware Width - Metric: 248 mm
- Diameter: 11mm
Mfr # DRM346
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Polyethylene
- Color: Brown
Mfr # 3/4"
Key Features:
- Package Quantity: 1
Mfr # 272034
Key Features:
- Item: Drum Faucet
- Seal Material: PTFE
- Overall Length: 7.59 in
Mfr # 180118
Key Features:
- For Use With: 2 1/2 and 5 gal Containers
- Item: Replacement Spigot
- Body Material: HDPE
Mfr # 405604
Key Features:
- Labware Closure Material: HDPE
- Height: 15"
- Labware Nominal Capacity - Metric: 18.93 L
Mfr # 405614
Key Features:
- Labware Closure Type: Screw On
- Labware Body Material: HDPE
- Labware Basic Material: Plastic
Mfr # 272080
Key Features:
- Item: Drum Faucet
- Seal Material: Fluoroelastomer Rubber
- (M)NPT Inlet: 3/4 in
Mfr # 24009
Key Features:
- For Use With: Mfr. Model No. 48153, 431, 421, 48154 Beverage Coolers, 2-10 gal, Igloo(R) 400 Series
- Item: Replacement Push-Button Spigot
- For Use With Mfr. Model Number: Mfr. Model No. 48153, 431, 421, 48154
Mfr # DFT-AL
Key Features:
- Item: Drum Faucet
- Overall Length: 5.69 in
- Seal Material: PTFE
Mfr # PAIL-STL-RI
Key Features:
- Item: Pail
- Capacity: 5 gal
- Color: Black