Pitcher Filter
We have the pitcher filter you need to get the job done right.
Shop Pitcher Filter results
(Showing 1 - 15)
Relevance
Mfr # WFPTC055N
Key Features:
- Application: Drinking Water
- Flow Rate: 0.5 gpm
- For Use With: Water Filter Pitchers
Mfr # TY127SWHXL002500
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Standards: ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Mfr # TY127SWH2X002500
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Fabric Weight: 1.2 oz
Mfr # PB122SWHXL002500
Key Features:
- Package Quantity: 25
- Level of Protection: Dry Particulate
- Disposable Clothing Primary Material: SMS
Mfr # WFPFC8002
Key Features:
- Application: Whole House Water Filter Systems
- Flow Rate: 5 gpm
- For Use With: Whole House Water Filter Systems and Most Other Brands of Standard-Size Systems
Mfr # WFFMC303
Key Features:
- Material: Plastic
- Material of Construction: Plastic
- Standards: NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
Mfr # WFPF38001C
Key Features:
- Item: Water Filter System
- Color: Blue, Clear
- Microns: 20
Mfr # WFFM350CH
Key Features:
- Sub-Category: Water Filtration
- Finish: Chrome
- Material of Construction: Plastic
Mfr # WFFMC103
Key Features:
- Material of Construction: Plastic
- Standards: NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
- For Use With: Beverage, Drinking Water, Faucet Mount Water Filter, Food Services
Mfr # TY122SWHXL002500
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Cuff Style: Elastic
Mfr # TY122SWH2X002500
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Cuff Style: Elastic
Mfr # WFFMC300
Key Features:
- Material: Plastic
- Material of Construction: Plastic
- Standards: NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
Mfr # TY122SWHXL0025VP
Key Features:
- Package Quantity: 1
- Level of Protection: Reduced Spray
- Color Family: Whites
Mfr # WFAW150
Key Features:
- Item: Housing Wrench
- Height (In.): 10 in
- For Use With: Water Filter System
Mfr # WFAB150
Key Features:
- Item: VIH Sump Bracket
- Dia. (In.): 2 in
- Height (In.): 4 in