Pipe Polisher
Count on great prices, fast shipping and friendly service every time you order a pipe polisher from Zoro.
Shop Pipe Polisher results
(Showing 1 - 15)
Relevance
Mfr # HPG-331-K
Key Features:
- Color: Brown,Gray & Silver
- Package Quantity: 1
Mfr # HPG-331
Key Features:
- Item: Corded Tube Sander
- Belt Size: 1-1/2 x 30 in
- Voltage: 120 V
Mfr # GXC
Key Features:
- Item: Tube/Pipe Polishing Module
- Corded/Cordless: Corded
- Voltage: 220/440
Mfr # HPG-ARM/BRKT
Key Features:
- Color: Silver & Black
- Package Quantity: 1
Mfr # GIC
Key Features:
- Item: Tube/Pipe Polishing Module
- Package Quantity: 1
- Works With: GI 150, GI 150 2H, GI 150 2H 2V, GI 150 2V, GI 75 2H, GI 75 2H 2V, GI 75 2V, GIB, GILS 2V, Mfr. No. GXW
Mfr # HPG-331-DC
Key Features:
- Color: Black,Orange & Gray
- Package Quantity: 1
Mfr # 626323000
Key Features:
- Length: 30 in
- Width: 1 1/2 in
- Material: Felt
Mfr # RB 18 LTX 60 BARE
Key Features:
- Item: Cordless Tube Sander
- Belt Size: 1-3/16 in x 21 in
- Voltage: 18 V
Mfr # RBE 15-180 Set
Key Features:
- Item: Corded Tube Sander
- Belt Size: 1 1/2 in x 30 in
- Voltage: 240 V
Mfr # 63714050021
Key Features:
- Item: Basic Pipe Polishing Kit
- Works With: For Use With 10F025 Polisher, For Polishing Round Tube, Surface Cleaning, Scratch Removal
- Includes: Includes (10) Sanding Belts 13/16 x 32-1/16 in Grits 120 And 180, (10) Sanding Belts 1-9/16 x 32-1/16 in Grit 120 And 180, (5) Fleece Belts 13/16 x 32-1/16 in Very Fine
Mfr # AST3039
Key Features:
- Package Quantity: 1
Mfr # SB 18 LT BL bare
Key Features:
- Voltage: 18V
- Battery Included / Bare Tool: Bare Tool
- Chuck Size: 1/2 in
Mfr # 2482-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Item: Cordless Band File
Mfr # W24-180 MVT
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 7 in
- Switch Type: Trigger
Mfr # 43659
Key Features:
- Overall Length: 15-1/2 in
- Overall Height: 3-1/2 in
- Package Quantity: 5