Pipe Heater
Our endless aisle includes a pipe heater and so much more!
Shop Pipe Heater results
(Showing 1 - 15)
Relevance
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 3CDC9
Key Features:
- Item: Pipe Heater
- Watts: 345 W
- Amps AC: 3 A
Mfr # 3CDC8
Key Features:
- Item: Pipe Heater
- Watts: 230 W
- Amps AC: 2 A
Mfr # AHB-140
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Mfr # 860-1-1/2
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Mfr # 849
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 2 9/16 in
- Outside Dia. (In.): 5 in
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape