Pipe Hanger
We have the pipe hanger you need to get the job done right.
Shop Pipe Hanger results
(Showing 1 - 15)
Relevance
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # 0500173083
Key Features:
- Rod Size: 1/2 in
- Length (In.): 6 1/2 in
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Mfr # 365M0037EG
Key Features:
- Thread Size (In.): 3/8
- Material: Cast Iron
- Rod Size: 3/8 in
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # GRDM4703GA
Key Features:
- Item: Duct Hangers
- Type: Round
- Material: Steel
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 0560006017
Key Features:
- Material: Steel
- Type: Light Duty, Adjustable
- Standards: WW-H-171-E, Type 12
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 0500173034
Key Features:
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Type: Adjustable
- Length (In.): 3 in
Mfr # 0500359641
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Mfr # PH2-3-1/2
Key Features:
- Basic Pipe Fitting Material: Metal
- Pipe Size (In.): 3 in
- Type: BSP
Mfr # 4550300EG
Key Features:
- Item: Split-Ring Hanger
- Width (In.): 5/8 in
- Pipe Size (In.): 3 in
Mfr # 0500301734
Key Features:
- Finish: zinc plated
- Metal Detectable: Yes
- Description/Special Features: For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
Mfr # PH 1
Key Features:
- Item: Pipe Hooks
- Capacity: 4000 lb per Pair
- Throat Height: 1 1/2 in
Mfr # PH 2
Key Features:
- Item: Pipe Hooks
- Capacity: 8000 lb per Pair
- Throat Height: 1 1/2 in