Pipe Freezing Kits
We make finding pipe freezing kits fast and simple every time!
Shop Pipe Freezing Kits results
(Showing 1 - 15)
Relevance
Mfr # 64004
Key Features:
- Item: Pipe Freezing Spray Kit
- Container Type: Aerosol
- Includes: 2 Foam Pipe Jackets, 4 Plastic Ties
Mfr # 1755
Key Features:
- Item: Pipe Freeze Kit
- Capacity: 3/8 to 2-3/8 in
- Application: Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Mfr # SF-2500
Key Features:
- Item: Pipe Freezing Unit
- Capacity: 1/2 to 2 1/2 in Copper, 1/2 to 1 in Nominal Steel Pipe
- Power Source: 115V, 1 Ph, 60 Hz
Mfr # 17500
Key Features:
- Item: Replacement Pipe Freeze Canister
- Capacity: 3/8 to 2-3/8 in
- Features: Ice Plugs Last 15 To 20 min, Non-Toxic, Non-Flammable, Ozone Friendly
Mfr # 64001
Key Features:
- Item: Pipe Freezing Spray
- Container Type: Aerosol
- Characteristics: CFC Free Spray
Mfr # 1755
Key Features:
- Features: Cushioned Rubber Handles, For Heavy Gauge Wire, Spring-Back Action
- Handle Type: Rubber
- Overall Length: 5 1/8 in
Mfr # MS-242L
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Mfr # 1755 3/4"X60'
Key Features:
- Tape Color: Black
- Performance Temp.: Up to 176 Degrees F
- Material: Backing: Cotton Cloth; Adhesive: Rubber
Mfr # 1755
Key Features:
- Duty Rating: Heavy Duty
- Base Type: Swivel
- Rotating Angle: 360 Degrees
Mfr # 14086
Key Features:
- Cleaner Chemical Product Grouping: Contact Cleaners
- Item - Contact Cleaners: Freeze Spray
- Nonflammable: Yes
Mfr # 64004
Key Features:
- Item: Scoop
- Overall Length: 11 1/2 in
- Color: Red
Mfr # 68967
Key Features:
- Container Type: Trigger Spray Bottle
- Size: 22 oz.
- Fragrance: Unscented
Mfr # 4992
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # 19020
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1/2 in to 1 in
- Chuck Size: 3/8 in
Mfr # 89102
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in