Pipe Flex
We have the pipe flex you need to get the job done right.
Shop Pipe Flex results
(Showing 1 - 15)
Relevance
Mfr # SWGP100
Key Features:
- Item: E-Z Pipe Flex Swing Pipe,100 ft. Coil
- Package Quantity: 1
Mfr # 37980
Key Features:
- Item: Pipe
- Connection: 1/2 in Tube, 100 ft
- Max. Working Pressure: 80 psi
Mfr # SWGP50
Key Features:
- Item: EZ Pipe,50 ft. Coil
- Package Quantity: 1
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # 37977
Key Features:
- Item: Tee
- Connection: 1/2 in Tube
- Max. Working Pressure: 80 psi
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # T71-100S
Key Features:
- Item: Distribution Tubing,.71",100 ft.
- Package Quantity: 1
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # 25PJDA-C
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Mfr # 42SA+
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 3/4" FNPT
- Flow Rate: 2.58 to 4.37 gpm
Mfr # 32SA
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Mfr # SRK-CP/CPF
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Explore More
pyroil lubricants
westward grease gun accessories
lps food grade lubricants
jet-lube greases & lubricants
lps penetrants
tri-flow food grade lubricants
dykem metalworking fluids
loc-line flexible hose systems
accu-lube oil pumps
ideal corrosion inhibitors
rothenberger metalworking fluids
crosby lubricants