Pipe Drain Wrench
Count on great prices, fast shipping and friendly service every time you order a pipe drain wrench from Zoro.
Shop Pipe Drain Wrench results
(Showing 1 - 15)
Relevance
Mfr # 3845
Key Features:
- Item: Sink Drain Wrench
- Material: Alloy Steel
- Capacity (In.): For Pipe Sizes 1-1/4, 1-1/2, and 2"
Mfr # 3710
Key Features:
- Item: Sink Drain Wrench
- Material: Rubber, Zinc
- Function: Use With Locking Nuts on Strainer Drains, Drop in Shower Drains, Sink Baskets, Sink Drains
Mfr # 6020
Key Features:
- Item: Tub Drain Wrench
- Material: Zinc
- Package Quantity: 1
Mfr # 34A499
Key Features:
- Item: Sink Drain Wrench
- Material: Alloy Steel
- Type: Pipe
Mfr # 34A506
Key Features:
- Item: Tub Drain Wrench
- Material: Aluminium
- Construction: Zinc
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 00112BL
Key Features:
- Item: Drain Cleaning Tool
- For Use With: Shower, Sinks, Tub and Bath Drains
- Accessory Type: Drain Cleaning Tool
Mfr # 003590005
Key Features:
- Item: Drain Adaptor Cross-Shape for 359
- Package Quantity: 1
Mfr # 5255
Key Features:
- Item: Tub Drain Tool Remover
- Construction: Steel
- Capacity (In.): 1 1/2 in
Mfr # 2572B-21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 35 ft
- Voltage: 12 V
Mfr # 3943
Key Features:
- Item: Compression Sleeve Puller
- Function: Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal
- Type: Works with Coarse, Fine Thread
Mfr # 4500
Key Features:
- Item: Drain Key
- Material: Brass, Zinc
- Capacity (In.): 1 1/4 in, 1 1/2 in
Mfr # 3825
Key Features:
- Item: Universal Faucet Wrench
- Capacity (In.): 3/4 to 1-1/8
- Overall Length (In.): 1-1/8
Mfr # 2B
Key Features:
- Item: Smoke Candle
- Time: 60 sec
- Volume (Cu.-Ft.): 8,000