Pipe Cutter
Count on great prices, fast shipping and friendly service every time you order a pipe cutter from Zoro.
Shop Pipe Cutter results
(Showing 1 - 15)
Relevance
Mfr # 2471-21, 48-11-2440
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Tube Cutter Kit
- Voltage: 12 V
Mfr # BAT20GD10
Key Features:
- Battery Included / Bare Tool: (2) 2 Ah Batteries, Charger and Bag
- Voltage: 20V
- Cordless Tool Battery Type: Battery-Operated
Mfr # J40830
Key Features:
- Cuts: PVC, ABS
- Body Material: Zinc Plated
- Features: High Speed Steel Blade; E-Z Shear Inside Pipe Cutter
Mfr # 14833TSK
Key Features:
- Cutting Capacity: 1 in, 1/2 in, 3/4 in
- Cuts: Copper
- Body Material: Steel
Mfr # 66398
Key Features:
- Voltage: 10 to 120V AC
- Item: Pipe Saw
- Features: Conveniently Placed Handlebars Allow for Easy, Comfortable and Controlled Rotation, Integrated Handle and Dedicated Cord Wrap, Pipe Supports Removed from some Pictures for Clarity, Pivot Plunge Design and Speed Monitoring with LED Interface for Optimal Feed Control, Quick Adjustment Features and Integrated Alignment Pad Allow for Mounting in Seconds, Rigid 3-Point Roller System with One Directional Bearings Secure to the Pipe Ensuring Quality Cuts
Mfr # RC-1625
Key Features:
- Cutting Capacity: Up to 1-5/8 in
- Cuts: CPVC, PEX, Polybutylene, Polyethylene, PVC
- Body Material: Aluminum
Mfr # S49005
Key Features:
- Item: E-Z Stroke Pipe Saw,8"
- Package Quantity: 1
Mfr # 2-A
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 67883
Key Features:
- Voltage: 10 to 120V AC
- Features: Conveniently Placed Handlebars Allow for Easy, Comfortable and Controlled Rotation, Integrated Handle and Dedicated Cord Wrap, Pipe Supports Removed from some Pictures for Clarity, Pivot Plunge Design and Speed Monitoring with LED Interface for Optimal Feed Control, Quick Adjustment Features and Integrated Alignment Pad Allow for Mounting in Seconds, Rigid 3-Point Roller System with One Directional Bearings Secure to the Pipe Ensuring Quality Cuts
- Item: Pipe Saw
Mfr # P70023
Key Features:
- Cutting Capacity: 3"
- Cuts: Plastic
- Item: Inside Pipe Cutter with 2 Blades,3"
Mfr # 150
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc
Mfr # 42-A
Key Features:
- Cutting Capacity: 3/4 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 88906
Key Features:
- Cutting Capacity: 1/2" to 1"
- Cuts: EMT Conduit
- Body Material: Cast Zinc
Mfr # 152
Key Features:
- Cutting Capacity: 1/4 in to 2-5/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Aluminum
Mfr # BA9-METN250
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tube Notcher
- Application: Notching