Pip Box, I-Beam, And Torpedo Levels
Count on great prices, fast shipping and friendly service every time you order pip box, i-beam, and torpedo levels from Zoro.
Shop Pip Box, I-Beam, And Torpedo Levels results
(Showing 1 - 12)
Relevance
Mfr # 713SUC/M
Key Features:
- Item: Coated Gloves
- Glove Size: M
- Size: M ( 8 )
Mfr # 40-6184
Key Features:
- Length: 9 1/2 in
- Accuracy: +/-1/8 in @ 50 ft
- Features: Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level
Mfr # 36524
Key Features:
- Length: 24"
- Accuracy: 0.29 in
- Color: Yellow
Mfr # 98-12
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial
Mfr # 36548
Key Features:
- Accuracy: +/-1/16 in
- Color: Yellow
- Features: Audible Tones Allow You to Hear Plumb and Level with a Series of Tones when You Can't See the Tool, Display Decimal or Fractional Readings, Displays in Degrees, % Rise and Run in Both Inch and Metric, Lighted Displays on the Front and Top of the Tool are Easily Viewed from any Angle, Simple 1 Button Calibration System
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # SDN912100P
Key Features:
- Item: DC Power Supply
- Input Voltage: 115/230V AC
- Output Voltage: 12V DC
Mfr # NSW-1N
Key Features:
- Item: Leveling Mount
- Height: 3 in
- Load Capacity: 2800 lb
Mfr # 30262
Key Features:
- Item: Steam Table Pan
- Pan Size: Half Size
- Material: Stainless Steel
Mfr # 33-B125/L
Key Features:
- Item: Coated Gloves
- Size: L
- Glove Size: L
Mfr # 34-8743
Key Features:
- Item: Cut Resistant Coated Gloves
- Glove Size: L
- ANSI/ISEA Cut Level: A2
Mfr # 63-338PF/XL
Key Features:
- Item: Disposable Gloves
- Glove Size: XL
- Size: XL