Pintle Hook Mount
Our endless aisle includes a pintle hook mount and so much more!
Shop Pintle Hook Mount results
(Showing 1 - 15)
Relevance
Mfr # 10033
Key Features:
- For Use With: Combination Hitches, Pintle Hooks
- Shank Size (In.): .139.257
- Type (Class): 7 tons
Mfr # 74281
Key Features:
- Includes: 7 1/2 in x 5 in Plate
- Type (Class): IV
- Standards: SAE J847
Mfr # 38186
Key Features:
- For Use With: 3 in Super Titan Receivers, Pintle Hooks
- Type: Pintle Mount
- Item: Pintle Hook Mounting Plate
Mfr # PM87
Key Features:
- Length (In.): 9 in
- Capacity GVW (Lb.): 14,000
- Length: 9" (Extension)
Mfr # PM1012
Key Features:
- For Use With: Pintle Hooks
- Size (In.): 2"
- Includes: Mounting Kit and Information
Mfr # PM25612
Key Features:
- Length: 12" (Extension)
- For Use With: Pintle Hooks
- Shank Size (In.): 2-1/2 in x 2-1/2 in
Mfr # 48011
Key Features:
- Package Quantity: 1
Mfr # 48323
Key Features:
- Color: Black
- Application: Agriculture, Construction and Military
- For Use With: Trailer and Tow Vehicle
Mfr # PM105
Key Features:
- Length (In.): 10 1/4 in
- Finish: Black Powder Coated
- Shank Size (In.): 2 in x 2 in
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # PM84
Key Features:
- Finish: Black Powder Coated
- Shank Size (In.): 2 in x 2 in
- Color: Black
Mfr # PM90
Key Features:
- Features: Corrosion-Resistant Powder-Coated Finish; Mount Pintle Hook at Either a High or Low Position to Accommodate Trailer Height; 9" Shank
- For Use With: Towing, Hauling
- Material: Carbon Steel
Mfr # PM107
Key Features:
- Size (In.): 2"
- Item: Pintle Hook Mounting Plate
- For Use With: Pintle Hooks
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount