Pintle Ball Combo
We make finding a pintle ball combo fast and simple every time!
Shop Pintle Ball Combo results
(Showing 1 - 15)
Relevance
Key Features:
- Application: Agriculture, Construction and Even Military Applications
- Size (In.): 2-1/2" Shank
- Type: Receiver-Mount Ball and Pintle Combination
Key Features:
- Tongue Capacity (Lb.): 2,400
- Size (In.): 2-5/16" Ball
- Features: Designed to Facilitate Heavy Duty Towing
Key Features:
- Application: Agriculture, Construction and Military
- Type: Ball and Pintle Combination
- Material: Steel
Key Features:
- Item: Fiber Disc,4.5 x 7/8,36G,AO
- Package Quantity: 1
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Key Features:
- For Use With: Combination Hitches, Pintle Hooks
- Shank Size (In.): .139.257
- Type (Class): 7 tons
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate
Key Features:
- For Use With: Hitch Receiver
- Capacity GVW: 6000/7500/10,000 lb
- Drop: 0 in
Key Features:
- Capacity GVW (Lb.): 16,000
- Shank Size (In.): 1-1/4
- Trailer Ball Dia. (In.): 1 7/8 in
Key Features:
- Color: Black
- Size (In.): 2" Shank
- For Use With: Trailer and Tow Vehicle
Key Features:
- Type: Pintle Hook and Ball
- Item: Pintle Hook and Ball
- Capacity GVW (Lb.): 12,000
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III