Pilot Safety Valve
Our endless aisle includes a pilot safety valve and so much more!
Shop Pilot Safety Valve results
(Showing 1 - 15)
Relevance
Mfr # 2475X13GH
Key Features:
- Pump Type - Air Compressor: Piston
- Engine HP - Air Compressor: 13.0 hp
- Number of Stages - Air Compressor: 2
Mfr # 07 64 742S1
Key Features:
- BtuH Capacity: 142,000 BtuH
- Coil Volts: 30 mV
- Gas Type: Liquefied Petroleum, Oxygen, and Natural Gas
Mfr # 571558
Key Features:
- Fits Brand: L.B. White
- Item: Valve, Pilot Safety Control, Mfr. No. 22250
- For Use With Mfr. Model Number: CV100BZND120095
Mfr # AS-2092702
Key Features:
- Item: Pilot Safety Valve 300 Degrees F
- For Use With: HTG-2424, HTG-2436, HTG-2448, HTG-2460, HTG-2472
- For Use With Mfr. Model Number: HTG-2424, HTG-2436, HTG-2448, HTG-2460, HTG-2472
Mfr # H15AR-3
Key Features:
- Gas Type: Natural Gas
- Ignition Type: Pilot
- Inlet Size: 3/8" NPT
Mfr # 1720-005
Key Features:
- Item: Gas Safety Valve, Oven
- Type: 1/4 in Pipe, 3/16 in Tube
- Fits Brand: Robertshaw
Mfr # 764-742
Key Features:
- Voltage: 20-30 mV
- Type: Standing Pilot With Line Interrupter
- Inlet Size: 1/2 in
Mfr # 90-T75C3
Key Features:
- Item: Class 2 Transformer
- Item - Transformer: Class 2 Transformer
- Input Voltage - Transformer: 120/208/240V AC
Mfr # SS3J5.5GH-WB
Key Features:
- Tank Style - Air Compressor: Wheelbarrow
- Engine HP - Air Compressor: 5.5 hp
- Engine Brand - Air Compressor: Honda
Mfr # H06E048S1
Key Features:
- Gas Type: LP/NG
- Item: Thermocouple
- Length (In.): 48 in
Mfr # 4090HMK113-0001
Key Features:
- Tank Style - Air Compressor: Wheelbarrow
- Engine HP - Air Compressor: 5.5 hp
- Engine Brand - Air Compressor: Honda