Pilot Relighter
Our endless aisle includes a pilot relighter and so much more!
Shop Pilot Relighter results
(Showing 1 - 15)
Relevance
Key Features:
- Includes: Ignitor, Mounting Brackets
- Control Volts: 9 V DC, 24 V, 115 V
- For Use With: Residential, Commercial Heating Equipment
Key Features:
- Package Quantity: 1
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Key Features:
- Electrical Ratings: 24V AC
- Voltage: 24
- Prepurge Time (Sec.): 360 sec
Key Features:
- BtuH Capacity: 70,000 BtuH
- Coil Volts: 750 mV
- Gas Type: NG/LP
Key Features:
- Item: Ignitor,24V Low Voltage
- Package Quantity: 1
Key Features:
- Item: Thermostat/Natural Gas Valve
- For Use With: Domestic and RV Water Heaters
- Includes: 5-1/2 in Sensing Element
Key Features:
- Gas Type: NG
- Includes: 720-070 Valve, 780-715 Module, Mounting Hardware, Spark/Sensor Probe, Wiring Harness
- Amps AC: 1.5 A
Key Features:
- Voltage: 250mv to 750mv
- For Use With: Millivolt Diaphragm/Solenoid Gas Valve
- Item: Combination Gas Valve
Key Features:
- Item: Aluminum Tubing 1/4" dia.,50 ft.
- For Use With: Refrigeration Applications
- Package Quantity: 1
Key Features:
- Type: LP Gas
- For Use With: Robertshaw 700 Series Gas Valves
- Item: V500A Vacuum Breaker Rb
Key Features:
- Gas Type: LP/NG
- Item: PG9 Replacement Pilot Uni-Kit
- Length (In.): 32 in
Key Features:
- Item: Ignition Control Unit
- For Use With: Gas Fired Heating Systems
- Package Quantity: 1
Key Features:
- BtuH Capacity: 300,000 BtuH
- Coil Volts: 120 V
- Gas Type: Natural Gas
Key Features:
- Item: Body Type Safety 11
- Fits Brand: Vulcan
- For Use With Mfr. Model Number: 105569-2