Pigtail Fuse
We have the pigtail fuse you need to get the job done right.
Shop Pigtail Fuse results
(Showing 1 - 15)
Relevance
Mfr # 331769
Key Features:
- Item: Solder Wire & Flux Kit
- Application: Plumbing, Potable Water Applications
- Contents: Copper, Selenium, Tin
Mfr # 4UZZ8
Key Features:
- Item: Soldering Iron Kit
- Temp. (F): 480 to 1000
- Application: Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Pinpoint Heat
Mfr # SBSKPOP
Key Features:
- Item: Solder Wire & Flux Kit
- Application: Low Temperature Solder
- Contents: 4% Silver, 96% Tin
Mfr # EI-20K
Key Features:
- Item: Soldering Iron Kit
- Temp. (F): 780 Degrees F
- Application: Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
Mfr # PSK25
Key Features:
- Item: Soldering Kit
- Temp. (F): 875 Degrees F
- Application: Construction of Professional Sound Equipment, Soldering, Speaker Cables), XLR Connectors
Mfr # D550PK
Key Features:
- Item: Soldering Gun Kit
- Type: Professional
- Watts: 200
Mfr # UT-100Si-TC
Key Features:
- Item: Soldering Iron Kit
- Application: Dry, Heat, Shrink
- Features: Adjustable Temperature Controlled, Lighter in Weight Making it Easy to Hold and Use Over Extended Periods of Time, Ultratip(R) Soldering Tips With An Oxygen-Free Copper Base, Ceramic Catalyst and Extra Thick Iron and Chrome Plating for Longer Tip Life and Higher Thermal Conductivity
Mfr # S200
Key Features:
- Item: Solder Wire
- Application: Lead Free Rework and Repair, Portable SAC 305 Alloy
- Contents: 0.5% Copper, 3.0% Silver, 96.5% Tin, Rosin Core
Mfr # SP40NKUS
Key Features:
- Item: LED Soldering Iron Kit
- Voltage: 120V AC
- Type: Compact
Mfr # CS-PBF1
Key Features:
- Item: Solder Wire
- Application: Lead-Free Soldering
- Contents: 0.5% Copper, 3.0% Silver, 96.5% Tin
Mfr # 331856
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core
Mfr # D650PK
Key Features:
- Item: 300/200 Watts 120V Solder Gun Kit
- Package Quantity: 1
Mfr # P2KC
Key Features:
- Item: Soldering Iron Kit
- Temp. (F): 850 Degrees F
- Application: Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Use To Heat
Mfr # 2488-21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Soldering Iron Kit
- Application: Soldering
Mfr # 9400PKS
Key Features:
- Item: Soldering Gun Kit
- Application: Ground Plane, Heat Sink, Metal Art, Plumbing, Soldering Wire Connections
- Features: 3 Built in LEDs, 6-Second Heat, On-Board Wrench Storage in Handle, Two Trigger Positions