Pig Vapor-Control Latching Drum Lid
Our endless aisle includes a pig vapor-control latching drum lid and so much more!
Shop Pig Vapor-Control Latching Drum Lid results
(Showing 1 - 15)
Relevance
Key Features:
- Material: Nitrile, Steel
- Number of Drums: 0
- Load Capacity: 55 gal
Key Features:
- Number of Drums: 0
- Length: 22 3/4 in
- Item: Vapor-Control Latching Drum Lid
Key Features:
- Item: Threader Ratchet and Handle
- Pipe Threading Product Grouping: Pipe Threading Accessories
- Application: Pipe Threading
Key Features:
- Overall Height: 61 in
- Overall Width: 18 in
- Overall Depth: 5/16 in
Key Features:
- Item: Cone Strainer Holder
- Length: 10 5/8 in
- Color: White
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
Key Features:
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Impulse Sprinkler
- Spray Coverage: 43 ft dia
Key Features:
- Overall Length: 4 11/16 in
- Overall Height: 4 5/16 in
- Overall Width: Not Applicable
Key Features:
- Promotion Restriction: Not eligible for promotion
- Nozzle Design: Pistol Grip
- Max. Pressure: 100 psi
Key Features:
- Overall Length: 9 3/4 in
- Features: Extended Non-Slip Handles, Free Float Pivot Bolt, Left or Right Hand Use, Single-Handed Latch Operation, Spring-Action Handle
- Number of Pieces: 3
Key Features:
- Nozzle Design: Wand
- Max. Pressure: 100 psi
- Flow Control: Lever
Key Features:
- Fits Brand: ERIE
- Item: Spring Return Motor, 277V
- Package Quantity: 1
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Manual Threader Die Head
- Die Head Opening Type: Manual