Pick Up Tube
Our endless aisle includes a pick up tube and so much more!
Shop Pick Up Tube results
(Showing 1 - 15)
Relevance
Mfr # 01000520
Key Features:
- Item: Pickup Tube, Liquid Level
- For Use With Mfr. Model Number: GT-24, GT-30
- Fits Brand: Glastender
Mfr # PPLBPTP34NRVG
Key Features:
- Item: Suction Tube
- For Use With Mfr. Model Number: 2RUK2
- Package Quantity: 1
Mfr # PPSAGNBTP34FNG
Key Features:
- Item: Telescopic Suction Tube
- Package Quantity: 1
Mfr # 4HA25
Key Features:
- Item: Suction Tube
- Length: 43-1/2"
- Adapter Type: 1" MNPT
Mfr # TTLBPTP34G
Key Features:
- Item: Telescopic Suction Tube
- For Use With Mfr. Model Number: 5NUD4
- Fits Brand: Westward
Mfr # L3503
Key Features:
- Item: Telescopic Suction Tube
- Accessory Type: Telescopic Suction Tube
- Suction Tube Type: Telescopic
Mfr # 1530-375625
Key Features:
- Tube Material: PVC with Wire Helix
- Tube Hardness: Shore A: 73
- Inside Dia.: 3/8 in
Mfr # 4HA34
Key Features:
- Action Type: Rotary
- For Media Type: Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Kerosene
- For Container Size: 5 gal, 15 gal, 30 gal, 55 gal
Mfr # L3503
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
Mfr # 1792
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Drainage Hose
- Hose Inside Dia.: 1/2"
Mfr # 20013329
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 106 psi
Mfr # FS5TF100X100
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 100 ft
- Max. Working Pressure @ 70 F: 78 psi
Mfr # 45DU57
Key Features:
- Item: Water Suction Hose
- Tube Material: PVC
- Inside Dia.: 1"
Mfr # 1530-750112
Key Features:
- Tube Material: PVC with Wire Helix
- Tube Hardness: Shore A: 73
- Inside Dia.: 3/4 in