Pick Shovel
If you need a pick shovel we have them at everyday low prices.
Shop Pick Shovel results
(Showing 1 - 15)
Relevance
Mfr # CT42-FSS
Key Features:
- Blade Material: Steel
- Handle Length: 42 in
- Handle Material: Wood
Mfr # 22-01945
Key Features:
- Handle Type: D-Grip
- Item: Folding Spade w/Pick
- Blade Width: 6 in
Mfr # 30-000075
Key Features:
- Blade Material: Steel
- Handle Length: 9-3/8 in
- Handle Material: Glass Filled Nylon
Mfr # 10222
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Mfr # 22-41578
Key Features:
- Blade Material: Steel
- Handle Length: 9-1/4 in
- Handle Material: Glass Filled Nylon
Mfr # 22-01062
Key Features:
- Blade Length: 8 3/8 in
- Blade Type: Spade
- Handle Length: 9 3/8 in
Mfr # 8WCB
Key Features:
- Overall Length: 8 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # 402
Key Features:
- Item: Folding Shovel,w/Pick
- Package Quantity: 1
Mfr # BO500
Key Features:
- Hole Size (In.): 1/2 in
- Material: Wood Handle
- Size: 15"L
Mfr # FFSHOSS38 FSS
Key Features:
- Blade Material: High Carbon Steel
- Handle Length: 38 in
- Handle Material: Wood
Mfr # MT48 FSS
Key Features:
- Item: McLeod Fire Tool
- Handle Material: Ash
- Number of Teeth: 6
Mfr # 40184
Key Features:
- Handle Length: 44 in
- Handle Material: Hard Wood
- Blade Type: Square Point
Mfr # 420
Key Features:
- Item: Folding Shovel,12-In-1
- Package Quantity: 1
Mfr # LW12-60
Key Features:
- Handle Material: Wood
- Handle Length: 60 in
- Handle Type: Straight
Mfr # L-3022-20PT
Key Features:
- Promotion Restriction: Not eligible for promotion
- Industry Ladder Size: 20 ft
- Extended Ladder Height: 17 ft