Phcc Pro Series Level Switches
Count on great prices, fast shipping and friendly service every time you order phcc pro series level switches from Zoro.
Shop Phcc Pro Series Level Switches results
(Showing 1 - 15)
Relevance
Mfr # DFC1.5
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 115VAC
- Electrical Connection (Pumps): Plug
Mfr # DVSA
Key Features:
- Switch Type: Vertical
- Voltage: 115VAC
- Operation: Automatic
Mfr # VSC2
Key Features:
- Switch Type: Vertical
- Voltage: 115VAC
- Amps: 12 A
Mfr # DFC1
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 120
- Agency Compliance: UL
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # RFS, 155425
Key Features:
- Connection Size (In.): 1/4 FNPT
- Switch Type: SPDT
- Voltage: 24V DC
Mfr # Z24800A1Z
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 115VAC
- Length: 117.5"
Mfr # FS254
Key Features:
- Connection Size (In.): 1 MNPT
- Switch Type: SPDT
- Voltage: 120/240VAC
Mfr # WS-1
Key Features:
- Voltage: 24V AC
- Body Material: ABS
- Includes: Wire Connectors
Mfr # HPR-3
Key Features:
- Item: Heat Pump Riser
- Package Quantity: 1
- For Use With: Air Handlers, Condensers, Heat Pumps
Mfr # B075BTZ13JK
Key Features:
- Item: Control Transformer
- Input Voltage - Transformer: 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer: 110/115/120V
Mfr # B12-90
Key Features:
- Voltage: 12 VDC
- Terminal Connection - Batteries: 0.217 in Diameter Tab with Bolt Hole
- Material: Plastic
Mfr # B-2200
Key Features:
- Battery Capacity - Emergency Lighting and Exit Signs: 140Ah
- For Use With: PHCC-1730, PHCC-1850, PHCC-2200
- Overall Height: 10.0 in
Mfr # G-Pack
Key Features:
- Item: Battery Acid
- For Use With: Batteries with 1.265 Gravity Rating, Mfr. No. B-1000, Mfr. No. B-2200
- Size: 6 qt.