Phcc Pro Series Check Valves
We have the phcc pro series check valves you need to get the job done right.
Shop Phcc Pro Series Check Valves results
(Showing 1 - 12)
Relevance
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip Union
- Connection: Slip Union
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union
- Connection: FNPT x FNPT
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT
- Connection: FNPT
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT
- Connection: FNPT
Key Features:
- Pipe Size: 2"
- Connection Type: Socket x Thread
- Connection: SKT/FNPT
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Key Features:
- Item: Coupling with Stop
- Tube Fitting Material: Copper
- Specific Fitting Shape: Straight Connector
Key Features:
- Item: Tank Tee 10"
- Package Quantity: 1
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Key Features:
- Voltage: 12 VDC
- Terminal Connection - Batteries: 0.217 in Diameter Tab with Bolt Hole
- Material: Plastic
Key Features:
- Battery Capacity - Emergency Lighting and Exit Signs: 140Ah
- For Use With: PHCC-1730, PHCC-1850, PHCC-2200
- Overall Height: 10.0 in
Key Features:
- Item: Battery Acid
- For Use With: Batteries with 1.265 Gravity Rating, Mfr. No. B-1000, Mfr. No. B-2200
- Size: 6 qt.