Pex Plug
Our endless aisle includes a pex plug and so much more!
Shop Pex Plug results
(Showing 1 - 15)
Relevance
Mfr # QXP4XP
Key Features:
- Item: Test Plug
- Tube Fitting Material: Polyalloy
- Specific Fitting Shape: Plug
Mfr # 460-404NL
Key Features:
- Standards: ASTM F 1807
- Connection Type: PEX
- Size: 43894
Mfr # 462-405NL
Key Features:
- Standards: ASTM F 1960, CSA 137.5
- Connection Type: PEX
- Size: 1"
Mfr # 461-945
Key Features:
- Connection Type: F1960 PEX
- Standards: ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Size: 1"
Mfr # 461-943
Key Features:
- Standards: ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Connection Type: F1960 PEX
- Size: 1/2"
Mfr # C76065LF
Key Features:
- Item: PEX Plug
- Specific Fitting Shape: Plug
- Pipe Size - Pipe Fitting: 1/2"
Mfr # 461-403
Key Features:
- Standards: ASTM F 2159, NSF / ANSI 14, U.P. Code,
- Connection Type: PEX
- Size: 1/2"
Mfr # QXP3XP
Key Features:
- Item: Test Plug
- Tube Fitting Material: Polyalloy
- Specific Fitting Shape: Plug
Mfr # APXP125PK
Key Features:
- Material: Brass
- Features: Lead Free
- Package Quantity: 5
Mfr # PXPAP125PK
Key Features:
- Material: Plastic
- Features: Corrosion Resistant, Lead Free
- Package Quantity: 5
Mfr # APXP34
Key Features:
- Material: Brass
- Features: Lead Free
- Package Quantity: 1
Mfr # PXPAP345PK
Key Features:
- Material: Plastic
- Features: Corrosion Resistant, Lead Free
- Package Quantity: 5
Mfr # 86390
Key Features:
- Material: Plastic
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 69PTKH0015K
Key Features:
- Material: Steel
- Package Quantity: 1
Mfr # 270040
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in