Peristaltic Pump Tubing
We make finding a peristaltic pump tubing fast and simple every time!
Shop Peristaltic Pump Tubing results
(Showing 1 - 15)
Relevance
Mfr # EC30F-2
Key Features:
- Item: Peristaltic Tube F,Santoprene PK2
- Package Quantity: 2
Mfr # 45MFL5A1SUG1
Key Features:
- Head and Fitting Material - Pumps: Polycarbonate/Polypropylene/PVC
- Width: 5 5/16 in
- Includes: 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Mfr # E20VXHA1S6G1
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Mfr # 85MJH2A1STG1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Mfr # 170JL5A1STG1
Key Features:
- Item: Chemical Metering Pump
- Turn Down Ratio: 20:1
- Voltage - Pumps: 115V AC
Mfr # 45YR18
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Fixed
- Voltage: 115/230
Mfr # SP200 CJ0000
Key Features:
- Item - Chemical Metering Pumps: Chemical Metering Pump
- Chemical Metering Pump Type: Peristaltic
- Max. Pressure: psi
Mfr # 45MFH1A1SUG1
Key Features:
- Flow Rate Output Control: Fixed
- Max. Pressure: 100 psi
- Item - Chemical Metering Pumps: Chemical Metering Pump
Mfr # 3386
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (gpd) - Pumps: 32.33 gpd
Mfr # 85MJH7A1STG1
Key Features:
- Length: 10 5/8 in
- Max. Flow (GPD) - Pumps: 40.00 gpd
- Reproducibility - Pumps: +/-2.0%
Mfr # 85MJH1A1STG1
Key Features:
- Max. Flow (GPD) - Pumps: 5.00 gpd
- Turn Down Ratio - Pumps: 20:1
- Flow Rate Output Control: Adjustable
Mfr # E10VXHA1S6
Key Features:
- Max. Flow (gpd) - Pumps: 14.00 gpd
- Flow Rate Output Control: Variable
- Pump RPM: 26 RPM
Mfr # 85MFH1A1SUG1
Key Features:
- Head and Fitting Material - Pumps: Polycarbonate/Polypropylene/PVC
- Flow Rate Output Control: Fixed
- Suction Lift: 25 ft
Mfr # UVSP20XRLLAUXXX
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (gpd) - Pumps: 20.00 gpd
Mfr # 45MJL5A1STG1
Key Features:
- Max. Viscosity: 1500 cps
- Max. Pressure - Pumps: 25 psi
- Max. Flow (gpd) - Pumps: 50.00 gpd