Performance Tools
If you need performance tools we have them at everyday low prices.
Shop Performance Tools results
(Showing 1 - 15)
Relevance
Mfr # W322C
Key Features:
- Features: Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
- Includes: Not Applicable
- Package Quantity: 1
Mfr # W134DB
Key Features:
- Item: Gear Puller Set,4 Pc,3 Jaw
- Package Quantity: 1
Mfr # W9100
Key Features:
- Item: Magnetic Pick-Up Tool,25"
- Package Quantity: 1
Mfr # J1212ASD
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Shape: Straight
- Reversing: No
Mfr # W80275
Key Features:
- Handle Material: Plastic
- Handle Type: T-Shape
- Item: Standard Hex Key Set
Mfr # 1935
Key Features:
- Item: Fiberglass Handle Sledge Hammer,2lb.
- Package Quantity: 1
Mfr # W30107
Key Features:
- Package Quantity: 1
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Mfr # W30238
Key Features:
- Features: Box Ends Feature Rounded Corners for Increased Torque, Corrosion Resistance and Easy to Clean
- Finish: Nickel Chrome Plated
- Package Quantity: 1
Mfr # W5207
Key Features:
- SAE or Metric: SAE
- Primary Application: Automotive, marine, industrial and agricultural applications
- Number of Pieces: 285
Mfr # 36A274
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated: No
- Wrench Shape: Straight
Mfr # W30119
Key Features:
- Features: Box Ends Feature Rounded Corners for Increased Torque, Corrosion Resistance and Easy to Clean
- Includes: Not Applicable
- Finish: Nickel Chrome Plated