Performance Tool Vernier Calipers
If you need performance tool vernier calipers we have them at everyday low prices.
Shop Performance Tool Vernier Calipers results
(Showing 1 - 11)
Relevance
Mfr # 1025-6
Key Features:
- Item: Pocket Slide Caliper
- Range (In.): 0 to 6
- Graduations (In.): 32 y 64
Mfr # 4KU78
Key Features:
- Item: OD/ID Vernier Caliper
- Range (In.): 0 to 8
- Graduations (In.): 0.001
Mfr # 799AZ-24/600
Key Features:
- Item: Long Range Digital Caliper
- Jaw Depth: 4 in
- SPC Output: NO
Mfr # 530-105
Key Features:
- Item: 4-Way Vernier Caliper
- Range (In.): 0 to 6
- Graduations (In.): 0.001/1/128
Mfr # J7099A
Key Features:
- Drive Size: 3/8"
- Overall Length: 7 in
- SAE or Metric: SAE
Mfr # AB12G
Key Features:
- Item: Attic & Roof Ventilator Base
- Type: 12 in Adjustable
- Function: Allows Vertical Mounting of Ventilator on 0/12 to 7/12 Pitch Roofs
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # W134DB
Key Features:
- Item: Gear Puller Set,4 Pc,3 Jaw
- Package Quantity: 1
Mfr # W80275
Key Features:
- Handle Material: Plastic
- Handle Type: T-Shape
- Item: Standard Hex Key Set
Mfr # W324C
Key Features:
- Features: Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
- Includes: Not Applicable
- Package Quantity: 1