Performance Tool Bench Vises
We have the performance tool bench vises you need to get the job done right.
Shop Performance Tool Bench Vises results
(Showing 1 - 12)
Relevance
Key Features:
- Jaw Width: 2-1/2"
- Item: Drill Press Vise,2-1/2"
- Package Quantity: 1
Key Features:
- Jaw Width: 8"
- Material: Ductile Iron
- Duty Rating: Standard Duty
Key Features:
- Duty Rating: Heavy Duty
- Base Type: Swivel
- Rotating Angle: 360 Degrees
Key Features:
- Jaw Width: 6"
- Material: Cast iron
- Duty Rating: Standard Duty
Key Features:
- Duty Rating: Heavy Duty
- Base Type: Swivel
- Jaw Face - Vises: Serrated
Key Features:
- For Use With Mfr. Model Number: 1765XC
- Item: Replacement Jaw Inserts
- Type: 6-1/2 in L x 5/8 in W x 1 in H x 2-3/8 in Center to Center
Key Features:
- Overall Length: 5 in
- Mounting Hole Dia.: 0.3 in
- Material: Cast Zinc
Key Features:
- Jaw Width: 4"
- Jaw Opening (In.): 4 in
- Type: Cross Slide
Key Features:
- Item: Antispatter
- Container Type: Bottle
- Form: Liquid
Key Features:
- Item: Gear Puller Set,4 Pc,3 Jaw
- Package Quantity: 1
Key Features:
- Handle Material: Plastic
- Handle Type: T-Shape
- Item: Standard Hex Key Set
Key Features:
- Features: Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
- Includes: Not Applicable
- Package Quantity: 1