Pentair Control Valve
We have the pentair control valve you need to get the job done right.
Shop Pentair Control Valve results
(Showing 1 - 15)
Relevance
Mfr # BF35-S-S18
Key Features:
- Item: Water Filter System HvyDuty10",BypassVlv
- Color: Blue
- Package Quantity: 1
Mfr # FP CHK 685-8F8F-F
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # 161523522
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Mfr # 161523532
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Max. Pressure: 150 psi
Mfr # 411125
Key Features:
- Overall Height: Not Applicable
- Overall Width: 2 in
- Fits Brand: Econoline
Mfr # MV800S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 15 gpm
- Inlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # 161546342
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Body Style: Inline True Union
Mfr # FP CHK 685-8F8F-B
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # HB050-025
Key Features:
- Item: Barbed Hose Fitting
- Pipe Fitting Material: Polypropylene
- Fitting Material: Polypropylene x Polypropylene
Mfr # CR050
Key Features:
- Item: Cross
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: Cross
Mfr # 4PGC4
Key Features:
- Pipe Size: 1/2"
- Body Material: CPVC
- Body Style: Single Union and True Union
Mfr # WH5-S-S18
Key Features:
- Item: Whole House Water Filter Housing 10"
- Package Quantity: 1
Mfr # NIP050-SH
Key Features:
- Item: Hex Nipple
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: Hex Nipple
Mfr # BF7-S-S18
Key Features:
- Item: Heavy Duty Water Filter System 10"
- Package Quantity: 1
Mfr # MV400S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 5 gpm
- Inlet Port Size - Hydraulic Valves: 1/4 in NPT