Penguin Pumps
Our endless aisle includes penguin pumps and so much more!
Shop Penguin Pumps results
(Showing 1 - 15)
Relevance
Mfr # 555112
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 6 ft
Mfr # 4RU77
Key Features:
- HP - Pumps: 3/4 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
Mfr # PD01P-HPS-PAA-A
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5.3 gpm
Mfr # 55JJ71
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 555110
Key Features:
- HP: 1/10 hp
- Body Material: Stainless Steel
- Cord Length: 6 ft
Mfr # 110223-308
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/6 hp
Mfr # 007-F5
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 331
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT
Mfr # PD03P-APS-PAA
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 10.6 gpm
Mfr # 110223-305
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/8 hp
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 4HU69
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # S1FB1ABWANS000.
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Buna N
- Max. Flow: 45 gpm