Pellet Stove Furnace
We have the pellet stove furnace you need to get the job done right.
Shop Pellet Stove Furnace results
(Showing 1 - 15)
Relevance
Mfr # 35515
Key Features:
- Item: Furnace/Stove Cement
- Type: High Temperature
- Size: 1/2 gal
Mfr # 35610
Key Features:
- Item: Retort/Furnace Cement,1 gal.
- Package Quantity: 1
Mfr # 35515
Key Features:
- Abrasive Grit: 36
- Abrasive Material: White Aluminum Oxide
- Abrasive Wheel Diameter: 4-1/2"
Mfr # O1D126
Key Features:
- Fractional Size: 1/2 in
- Length: 36 in
- Grade: O1
Mfr # O1D146
Key Features:
- Fractional Size: 1/4 in
- Length: 36 in
- Grade: O1
Mfr # 104319
Key Features:
- Item: Refractory Mortar
- Container Type: Bag
- Full Cure Time: 28 day
Mfr # DL1036
Key Features:
- Stud Size: #8-32
- Motor Bearings: Sleeve
- Full Load Amps: 5 A
Mfr # 120913
Key Features:
- Item: Refractory Mortar
- Color: Gray
- Full Cure Time: 28 day
Mfr # 35284
Key Features:
- Size: 5 gal
- Application: Freeze Point Suppressant
- Temp. Range: Up to 250 Degrees F
Mfr # 35504
Key Features:
- Application: Use with Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced Fiberglass and PVC Pipes
- Color: Off-White
- Size: 16 oz
Mfr # CF8-1-24X25
Key Features:
- Pipe Insulation Item: Ceramic Fiber Insulation
- Insulation Length: 25 ft
- Insulation Width: 24 in
Mfr # 25515C
Key Features:
- Item: Putty
- Type: Fast Acting
- Size: 4 oz
Mfr # 90210
Key Features:
- Fits Brand: Most Toilets
- Material: High-Grade Petroleum Wax
- Type: Wax Gasket
Mfr # 45333
Key Features:
- Packaging Type: Canister
- Requires Dispenser: No
- Hygiene Series: None
Mfr # HVACKIT
Key Features:
- Item: HVAC Kit,DL479 TRMS Clamp Meter
- Package Quantity: 1