Pedestal Stand
Our endless aisle includes a pedestal stand and so much more!
Shop Pedestal Stand results
(Showing 1 - 15)
Relevance
Mfr # FRPA125
Key Features:
- Item: Pedestal Stand
- Material: Cast-iron
- Size: 1-1/4 in
Mfr # SUN5003
Key Features:
- Item: High Bench Grinder Pedestal Stand,28In.
- Package Quantity: 1
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 49H005
Key Features:
- Item: Bench Grinder Stand
- For Use With: 5 in to 8 in Bench Grinders
- Construction: Cast Iron and Steel
Mfr # 400H50
Key Features:
- Item: Bench Grinder Stand
- For Use With: Bench Grinders, Benchtop Tools, Buffers
- Construction: Steel and Cast Iron
Mfr # 31501
Key Features:
- Item: Bench Grinder Stand
- Length: 32 In
- Centerline Height: 15.5 In
Mfr # 577172
Key Features:
- Item: Bench Grinder Stand
- For Use With: All Jet Bench Grinders
- Construction: Heavy-Duty Cast Iron
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # 4Z154
Key Features:
- Item: Bench Grinder Stand
- For Use With: Most Bench Top Tools
- Construction: Heavy Cast Iron with 3 1/2" Steel Column and Removable Cast Iron Water Pot
Mfr # JBG8A-28
Key Features:
- Item: Tool Rest
- For Use With Mfr. Model Number: JBG-8A
- For Use With: Mfr. No. JBG-8A
Mfr # FR701V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # FR710VN
Key Features:
- Voltage: 115V AC
- Application: Fuel Transfer Remote Pump Designed For Gasoline, Diesel, B20, E-15 and Kerosene
- HP: 1/3
Mfr # 9670101
Key Features:
- Item: Bench Grinder Pedestal Stand
- Package Quantity: 1
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi