Peco Building Automation Controls
We make finding peco building automation controls fast and simple every time!
Shop Peco Building Automation Controls results
(Showing 1 - 15)
Relevance
Mfr # SP155-011
Key Features:
- Item: Temperature Sensor
- Features: Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Standards: CE Certified, cULus Listed
Mfr # SP155-027
Key Features:
- Item: Temperature Sensor
- Features: Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Measurement Type: Single
Mfr # SP155-026
Key Features:
- Item: Temperature Sensor
- Features: Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Minimum Sensing Temperature: 50 Degrees F
Mfr # SP155-009
Key Features:
- Item: Temperature Sensor
- Features: Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Series: SG155
Mfr # QPM2100
Key Features:
- Includes: Adjustable Probe, Mounting Flange
- For Use With: 0 - 10Vdc Controller Inputs
- Width (In.): 1 1/4 in
Mfr # HE-67N3-0N00P
Key Features:
- Type: Duct Mount
- Voltage: 14 to 30V AC, 20 to 30V AC
- For Use With: Any BAS/DDC System
Mfr # QAA2280.FWSC
Key Features:
- Type: BACnet
- Includes: RJ-11 Tool
- Voltage: 18 to 36V DC or 24 V AC
Mfr # HZ432K
Key Features:
- Type: Panel for Conventional, Heat Pump or Dual Fuel Applications, Applications for 4 Zone
- Includes: HZ432 Zone Panel, Transformer and Discharge Air Sensor
- Connection: Push-Button Terminals
Mfr # PV-315X
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Galvanized Steel
- Fits Duct Dia.: 12 in
Mfr # ASI-1000
Key Features:
- Item: Venturi Pneumatic Air Blower
- Inlet Connection: 1/2 in NPT
- Base Dia.: 7 5/16 in
Mfr # TH1010D2000
Key Features:
- Item: Low Voltage Thermostat
- Voltage: 20V AC
- Stages Heat: 1
Mfr # HE-69S30NP-0
Key Features:
- Item: Humidity Sensor
- Material: Plastic
- Includes: Test and Calibration Equipment Certificate of Calibration Conformance
Mfr # TF115-001
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Air Coil
Mfr # TA180-001
Key Features:
- Item: Fan Coil Thermostat
- Fan Coil Thermostat Type: Digital, Electronic
- Thermostat Switch Type: 6 Relays
Mfr # TA170-001
Key Features:
- Item: Fan Coil Thermostat
- Fan Coil Thermostat Type: Line Voltage, Low Voltage
- Thermostat Switch Type: 6 Relays