Peak Coolant
If you need a peak coolant we have them at everyday low prices.
Shop Peak Coolant results
(Showing 1 - 35)
Relevance
Mfr # PEVB53-01-GR
Key Features:
- Color: Violet
- Size: 1 gal
- Type: Concentrated
Mfr # PXA0B3
Key Features:
- Color: Amber
- Size: 1 gal
- Application: Formulated to help protect a vehicle through its entire service life when complete cooling system flush and fill and specified maintenance are performed. Proprietary inhibitors provide maximum rust and corrosion protection in all automobiles and light trucks regardless of make, model, year, or original antifreeze color.
Mfr # ZXRU1
Key Features:
- Color: Green
- Size: 1 gal
- Application: Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Mfr # AF2000
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # ZXG051
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Mfr # 719005
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Universal antifreeze/coolant for automobiles and light-duty trucks over 75,000 mi Maintains a stable temperature in all climates and driving conditions, to help extend vehicle life. The fluid helps protect against cold weather freezeups and hot weather boil-overs, and lubricates and protects gaskets and seals. IAT formula. 150,000 mi/3000 hr/3 yr
Mfr # AF2100
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # ZX001
Key Features:
- Color: Green
- Size: 1 gal
- Application: Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Mfr # FXAB53
Key Features:
- Color: Red
- Size: 1 gal
- Application: Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
Mfr # ZXPCRU1
Key Features:
- Color: Green
- Size: 1 gal
- Application: Offers protection against liner pitting and hard-water scale deposits in heavy-duty diesel engines. Proprietary inhibitor chemistry helps protect all cooling system metals, including aluminum, against corrosion. Universal coolant can also be used in gasoline engines and light-duty vehicles. Compatible with major American ethylene glycol-based coolant brands. IAT formula. 150,000 mi/3000 hr/3 yr
Mfr # E206N/5
Key Features:
- Series: E206
- Item: Coolant
- Container Style: Pail
Mfr # ZXELRU1
Key Features:
- Color: Orange
- Size: 1 gal
- Application: Silicate- and phosphate-free formula is automaker-approved for use in GM and SAAB vehicles that require OAT DEX-COOL, and in GM and SAAB vehicles. OAT formula. 150,000 mi/5 yr
Mfr # ZXEL1
Key Features:
- Color: Orange
- Size: 1 gal
- Application: Silicate- and phosphate-free formula is automaker-approved for use in GM and SAAB vehicles that require OAT DEX-COOL, and in GM and SAAB vehicles. OAT formula. 150,000 mi/5 yr
Mfr # ZXED1
Key Features:
- Color: Red
- Size: 1 gal
- Application: Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
Mfr # 675130
Key Features:
- Color: Red
- Size: 1 gal
- Application: Silicate-free, phosphated chemistry is designed to meet Asian manufacturers' requirements to protect cooling systems against freezeups, boil-overs, and rust and corrosion. HOAT formula. 150,000 mi/5 yr
Mfr # 75014
Key Features:
- Cutting Fluid Sub-Category: Coolants
- Specific Gravity: 1
- Fluid Properties: Chlorine Free
Mfr # MS690XT/5
Key Features:
- Container Size: 5 gal
- Fragrance: Mild Amine
- Series: 690XT
Mfr # ZXEDX3
Key Features:
- Color: Red
- Size: 32 oz
- Application: Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
Mfr # ZXEDRU1
Key Features:
- Color: Red
- Size: 1 gal
- Application: Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
Mfr # C390/5
Key Features:
- Item: Coolant Mixer
- Max. Speed: 1970 RPM
- Overall Length: 1.5750"
Mfr # PKA0B3
Key Features:
- Color: Green
- Size: 1 gal
- Application: Universal Formula For Older Automotive and Light Duty Diesel Applications Offers Protection Against Rust and Corrosion. Compatible With All Conventional (Green) Antifreeze. Iat Formula
Mfr # SC520/5
Key Features:
- Item: Coolant
- Fragrance: Low Odor, Mild Odor
- pH Value: 9.6 to 10.0 (Operating), 10.2 to 10.6 (Concentrate)
Mfr # FCAB53
Key Features:
- Color: Fuschia
- Size: 1 gal
- Application: Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
Mfr # 74016
Key Features:
- Fluid Properties: Chlorinated, Water Soluble
- Cutting Fluid Sub-Category: Coolants
- Item: Coolant
Mfr # FXA0B3
Key Features:
- Color: Red
- Size: 1 gal
- Application: Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
Mfr # AF3200
Key Features:
- Color: Green
- Size: 1 gal
- Application: Low-silicate conventional product helps prevent rust and corrosion on all cooling system metals, including aluminum. Designed for use in cars and light-and heavy-duty trucks and equipment. IAT formula
Mfr # 74056
Key Features:
- For Use With: All Metals
- Color: Blue
- pH Value: 9.5
Mfr # AFC11100
Key Features:
- Color: Clear, Red
- Size: 1 gal
- Application: Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hr, when an extender is added at 300,000 mi/6000 hr (Mfr. model HD300 extender sold separately.) NOAT formula
Mfr # FFAB51
Key Features:
- Color: Green
- Size: 55 gal
- Application: Proprietary universal low-silicate formula for automobiles and heavy-duty diesel engines helps protect cooling system metals, including aluminum, against rust and corrosion. IAT formula
Mfr # 619527-G35
Key Features:
- Color: Pink
- Size: 1 gal
- Application: For All Heavy Duty Engines
Mfr # 35284
Key Features:
- Size: 5 gal
- Application: Freeze Point Suppressant
- Temp. Range: Up to 250 Degrees F
Mfr # 900955
Key Features:
- Promotion Restriction: Not eligible for promotion
- Color: Pink
- Size: 55 gal
Mfr # 73562
Key Features:
- Base Oil: Synthetic
- Series: G-25B
- Item: Cutting Oil
Mfr # 719009
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Universal antifreeze/coolant for automobiles and light-duty trucks over 75,000 mi Maintains a stable temperature in all climates and driving conditions, to help extend vehicle life. The fluid helps protect against cold weather freezeups and hot weather boil-overs, and lubricates and protects gaskets and seals. IAT formula. 150,000 mi/3000 hr/3 yr
Mfr # SOL/5
Key Features:
- Features: And Fixtures , Chucks, Coolant Residue Is Easily Removed With Either Water, Leaves A Fluid, Nongumming Film To Prevent Sticky Ways, Or Aqueous Cleaners, Proven To Be Highly Effective In Controlling Built-Up Edge, Tool Holders, Working Solution
- Container Size: 5 gal
- Container Style: Pail