Pce Instruments
If you need pce instruments we have them at everyday low prices.
Shop Pce Instruments results
(Showing 1 - 15)
Relevance
Mfr # PCE-DT 50
Key Features:
- Contact RPM Range: 2 to 99999 rpm
- Working Distance: 50 to 500 mm / 2 to 19.7 in
- Overall Length: 5.7
Mfr # PCE-MSL 1
Key Features:
- Accuracy: ±2 dB
- Height: 1.2
- Includes: Wind noise suppressor, 1.5 V AAA batteries, User manual
Mfr # PCE-WS RS485
Key Features:
- Output: Modbus RTU
- Air Velocity Accuracy: <13.12 ft/s: ± 0.89 ft/s, <4 m/s: ± 0.27 m/s, > 13.12 ft/s: ± 3%, > 4 m/s: ± 3%
- Length: 2.75
Mfr # PCE-HFG 2.5K
Key Features:
- Accuracy: ±1.85% of the measuring range
- Display: Ø 55 mm
- Resolution: 100 N / 22.5 lbs
Mfr # PCE-VE 200-S3
Key Features:
- Overall Length: 8.15
- Overall Width: 1.46
- Overall Height: 4.65
Mfr # PCE-BTM 2000A
Key Features:
- Includes: Standard sensor head, Magnetic holder, 3 x 1.5V AAA battery, Operating instructions, Carrying bag
- Flat Belt Width (In.): 3.1
- Overall Length (In.): 5.9
Mfr # FREQUENCY METER
Key Features:
- Item: TensionRite Belt Frequency Meter
- For Use With: Rubber Compound Belts
- Includes: (4) AA Batteries, Calibration Tuning Fork, Protective Case
Mfr # PCE-HFG 25K
Key Features:
- Accuracy: ±1.85% of the measuring range
- Display: Ø 55 mm
- Includes: Instrument case, Compression adapter, Instruction manual
Mfr # 407730
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Sound Level Meter
- dB Range: 40 to 130 dB
Mfr # CG204
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Coating Thickness Tester
- Type: Electronic
Mfr # CG206
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Coating Thickness Tester
- Type: Electronic
Mfr # BELT TENSION CHECKER
Key Features:
- Item: V-Belt Tension Checker
- For Use With: 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension
- Includes: Instruction
Mfr # SL510
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: 2
- Item: Sound Level Meter
Mfr # R8050-KIT
Key Features:
- Item: Sound Level Meter
- Type: 2
- dB Range: 35 to 135 dB
Mfr # TM-8811
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Automatic Material Calibration, Displays Sound Velocity At The Touch of A Button, Large and Easy to Read Display, Low Battery Indicator, User Selectable Unit of Measure
- Base Material: Steel