Pbc Linear Linear Sleeve Bearing
We make finding a pbc linear linear sleeve bearing fast and simple every time!
Shop Pbc Linear Linear Sleeve Bearing results
(Showing 1 - 12)
Relevance
Mfr # PSM0812-12
Key Features:
- Item: Linear Sleeve Bearing
- Inside Dia.: 8 mm
- Outside Dia.: 12 mm
Mfr # GFI-0607-04
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 3/8 in
- Outside Dia.: 1/2 in
Mfr # GFI-1416-16
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 7/8 in
- Outside Dia.: 1 in
Mfr # GFI-0809-16
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1/2 in
- Outside Dia.: 5/8 in
Mfr # GFI-1214-12
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 3/4 in
- Outside Dia.: 7/8 in
Mfr # GSM-1214-05
Key Features:
- Material: Iglide G300
- Inside Dia.: 12 mm
- Item: Sleeve Bearing
Mfr # PAC2246
Key Features:
- Item: End Stop Rail System
- Type: Roller Rail
- Overall Length: 1.375 in
Mfr # MYI-08-08
Key Features:
- Lubrication: No Lube System
- Max. Pv: 3,400
- Flange Thickness (In.): 0.0299 in
Mfr # EF162024
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1 in
- Outside Dia.: 1 1/4 in
Mfr # RRS14
Key Features:
- Item: Linear Slide Roller Carriage
- Type: Redi-Rail
- Carriage Height: 0.702 in
Mfr # PAC3016
Key Features:
- Item: Cam Follower
- Roller Width (In.): 0.3800
- Number of Bearings: 1
Mfr # RRS18
Key Features:
- Item: Linear Slide Roller Carriage
- Type: Redi-Rail
- Carriage Height: 20.9 mm