Parker Valve
If you need a parker valve we have them at everyday low prices.
Shop Parker Valve results
(Showing 1 - 15)
Relevance
Mfr # 7321KBN2RN00
Key Features:
- Item: N/C,3/150 7/16"Ori,2Cv 1/4"
- Package Quantity: 1
Mfr # MV800S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 15 gpm
- Inlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # D1VW004CNYGF5
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Max. Flow - Hydraulic Valves: 12 gpm
Mfr # PV-10-1144-02
Key Features:
- Item: Pneumatically Actuated Diaphragm Valve
- Body Material: PFA
- Connection: FNPT
Mfr # 7790501
Key Features:
- Pipe Size: 1"
- Body Material: Bronze
- Body Style: Inline
Mfr # B531000XXC
Key Features:
- Valve Ways and Positions: 4-Way/2-Position
- Valve Actuator / Return: Remote Pilot / Air Return
- Valve Port Size: 1/4 in
Mfr # N400S
Key Features:
- Item: Needle Valve
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Body Material: Steel
Mfr # 4A-V4LN-SS
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: A-LOK(R)/Compression
Mfr # 4A-V4LR-SS
Key Features:
- Pipe Size: 1/4"
- Tube Size: 1/4"
- Connection: A-LOK(R)/Compression
Mfr # D03S-2B-115A-35
Key Features:
- Promotion Restriction: Not eligible for promotion
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
Mfr # 161523532
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Max. Pressure: 150 psi
Mfr # 5TUL2
Key Features:
- Item: Needle Valve
- Max. Temp.: 300 Degrees F
- Directions Controlled: 1
Mfr # 161523522
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Mfr # 06R318AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # 2P80
Key Features:
- Promotion Restriction: Not eligible for promotion
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 2