Parker Transair Ball Valves
Our endless aisle includes parker transair ball valves and so much more!
Shop Parker Transair Ball Valves results
(Showing 1 - 10)
Relevance
Mfr # 4092 25 00
Key Features:
- Pipe Size: 1"
- Body Material: Plated Brass
- Item: Tubing Fitting
Mfr # 4092 40 00
Key Features:
- Pipe Size: 1/2"
- Body Material: Plated Brass
- Standards: ASME B31.1, B31.3, ISO 8573-1, UL94HB, UL94V-2, EN 12115, ISO 9001
Mfr # V200
Key Features:
- Pipe Size: 2"
- Body Material: Polypropylene
- Body Style: Inline
Mfr # 161523522
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Mfr # 94A10801
Key Features:
- Pipe Size: 2"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Mfr # VA-4233-GGC-2
Key Features:
- Item: Electric Globe Valve Actuator
- Voltage: 24V AC/DC
- Signal Type: Proportional
Mfr # 86330-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # 1436-005
Key Features:
- Item: Male Coupling
- Tube Fitting Material: PVC
- Specific Fitting Shape: Coupling
Mfr # 107-634-NP
Key Features:
- Pipe Size: 3/4"
- Body Material: PVC
- Body Style: Inline