Parker Solenoid Valve Coils
Our endless aisle includes parker solenoid valve coils and so much more!
Shop Parker Solenoid Valve Coils results
(Showing 1 - 13)
Relevance
Mfr # PKC-1-208/240
Key Features:
- Voltage: 208 to 240V
- Watts: 10 W
- Coil Insulation Class: F
Mfr # PKC-2-208/240
Key Features:
- Voltage: 208 to 240V
- Watts: 15 W
- Coil Insulation Class: F
Mfr # 011208
Key Features:
- Voltage: 120V
- Watts: 12 W
- Coil Insulation Class: F
Mfr # 238610-132-D*
Key Features:
- Voltage: 110V, 120V
- Watts: 17.1 W
- Coil Insulation Class: F
Mfr # 272610-132-D*
Key Features:
- Voltage: 120V
- Watts: 20.1 W
- Coil Insulation Class: F
Mfr # 238210-032-D*
Key Features:
- Voltage: 110V, 120V
- Watts: 6.1/8.1
- Coil Insulation Class: F
Mfr # 8210B021
Key Features:
- Pipe Size - Valves: 3/8 in
- Center Line Pipe Center Size: 2 1/2 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # 099257-001-D*
Key Features:
- Voltage: 110V, 120V
- Watts: 15.4 W
- Coil Insulation Class: F
Mfr # 8342G001
Key Features:
- Pipe Size - Valves: 1/4 in
- Center Line Pipe Center Size: 4 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # 8215G030
Key Features:
- Pipe Size - Valves: 3/4 in
- Center Line Pipe Center Size: 3 5/8 in
- Electrical Connections: 18" Leads
Mfr # 4F-B6LJ2-SSP
Key Features:
- Pipe Size: 1/4"
- Body Material: 316 Stainless Steel
- Body Style: Inline
Mfr # F600B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # 10MFP240SA10QB16151
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 10
- Length (In.): 25-1/2