Parker Reed Switch
We have the parker reed switch you need to get the job done right.
Shop Parker Reed Switch results
(Showing 1 - 14)
Relevance
Mfr # 4MY49
Key Features:
- Enclosure Type: IP 66
- Display: Yes
- Number of Wires: 2
Mfr # P8S-GRFAX
Key Features:
- Switching Current: 100 mA max
- Item: Reed Switch
- Switching Voltage: 10-30V DC
Mfr # 6KL72
Key Features:
- Item: Reed Switch
- Number of Wires: 2
- Function: N/O SPST
Mfr # H526-008-NO
Key Features:
- Item: Reed Switch
- Type: Form-A, Normally Open (NO)
- Min. Current: 1 A
Mfr # D-C80L
Key Features:
- Switching Current: 50 mA
- For Bore Dia.: 8, 12, 16, 25, 32, and 40mm Bore dia
- Temp. Range (F): 14 Degrees to 140 Degrees F
Mfr # 41H528
Key Features:
- Switching Current: 0.001 to 0.03 A
- Display: LED Indicator Light
- Number of Wires: 2
Mfr # KIT-E18151
Key Features:
- Item: Reed Switch / Magnet For Selectalert
- Package Quantity: 1
Mfr # D-A93L
Key Features:
- Description/Special Features: Order with Switch Mounting Band and Carriage Where Necessary
- For Bore Dia.: Air Slide Tables, Extruded Guided Compact Air Cylinders, Guided Air Slide Tables and Rack and Pinion Rotary Vane Table Actuators, Switched Single and Double Acting Air Cylinders
- Color: Red
Mfr # 1APP4
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 120VAC
- Wire Gauge: 14
Mfr # D-A54L
Key Features:
- Item: Reed Switch
- Description/Special Features: Order with Switch Mounting Band
- Enclosure Type: Composite
Mfr # SW-33559
Key Features:
- Item: Switch, Reed
- For Use With: 1000-S/HD, 1000-S/HD/PT, 1000-S/STD, 1000-S/STD/PT, 1000-SK/III, 1000-TH/III, 1000-UP/HD, 1000-UP/P, 1000-UP/STD, 1000-UPS, 1000-UPS/EPL, 1000-UPS/HD, 1000-UPS/STD, 1200-SK/III, 1200-SR, 1200-TH/III, 1200-UP/HD, 1200-UP/SR, 1200-UPS, 1200-UPS/HD, 1200-UPS/SR, 1767-SK/III, 500-S/HD, 500-S/HD MARINE, 500-S/HD/PT, 500-S/STD, 500-S/STD/PT, 500-TH/III, 750-S/HD, 750-S/HD/PT, 750-S/STD, 750-S/STD/PT, 750-TH/III, 767-SK/III
- Fits Brand: Alto Shaam
Mfr # 1016561
Key Features:
- Voltage: 120v
- Item: Vertical Reed Switch
- Float Switch Cord Length: 15 ft.