Parker Pneumatic Flow Control Valves
We have the parker pneumatic flow control valves you need to get the job done right.
Shop Parker Pneumatic Flow Control Valves results
(Showing 1 - 12)
Relevance
Mfr # PV-10-1144-02
Key Features:
- Item: Pneumatically Actuated Diaphragm Valve
- Body Material: PFA
- Connection: FNPT
Mfr # 256-02008
Key Features:
- Item: Pneumatic Control Valve
- Body Material: Brass
- Valve Body Material: Bronze
Mfr # 104104-N02
Key Features:
- Item: Needle Valve
- Directions Controlled: 2
- Valve Inlet Port: 1/4 in NPT
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 104104-F03-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 86330-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # PP010824W
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # 4F-B6LJ2-SSP
Key Features:
- Pipe Size: 1/4"
- Body Material: 316 Stainless Steel
- Body Style: Inline
Mfr # F600B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # 10MFP240SA10QB16151
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 10
- Length (In.): 25-1/2