Parker Hydraulic Cartridge Valves
If you need parker hydraulic cartridge valves we have them at everyday low prices.
Shop Parker Hydraulic Cartridge Valves results
(Showing 1 - 10)
Relevance
Key Features:
- Item: Cartridge Valve Coil
- Termination: Double Leads
- For Use With: 4DMN2, 4DMN3
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Normally Closed Solenoid
- Valve Cavity Size: C10-2
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Normally Closed Solenoid
- Valve Cavity Size: C08-2
Key Features:
- Cartridge Valve Item: Cartridge Valve Assembly
- Cartridge Valve Type: Single Pilot-Operated Check
- Max. Pressure - Hydraulic Valves: 5,000 psi
Key Features:
- Power Source - Power Units: DC Power
- Voltage: 12V DC
- Nominal Flow: 2.5 gpm
Key Features:
- For Use With: 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Termination: Double Leads
- Item: Cartridge Valve Coil
Key Features:
- Pipe Size: 1/4"
- Connection: FNPT
- Body Material: 316 Stainless Steel
Key Features:
- Pipe Size: 1/4"
- Body Material: 316 Stainless Steel
- Body Style: Inline
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Key Features:
- Filter Rating (Microns): 10
- Max. Flow GPM: 10
- Length (In.): 25-1/2