Parker Gresen Hydraulic Control Valves
We have the parker gresen hydraulic control valves you need to get the job done right.
Shop Parker Gresen Hydraulic Control Valves results
(Showing 1 - 15)
Relevance
Mfr # S-50
Key Features:
- Item - Hydraulic Selector Valves: Hydraulic Selector Valve
- Valve Ways and Positions: 3-Way/2-Position
- Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # PDC-75-50
Key Features:
- Width (In.): 1.87 in
- Length (In.): 5.51 in
- Body Material: Cast Iron
Mfr # DS-75
Key Features:
- Item - Hydraulic Selector Valves: Hydraulic Selector Valve
- Port Size - Hydraulic Valves: 3/4 in NPT
- Valve Ways and Positions: 6-Way/2-Position
Mfr # S-75
Key Features:
- Item - Hydraulic Selector Valves: Hydraulic Selector Valve
- Valve Ways and Positions: 3-Way/2-Position
- Port Size - Hydraulic Valves: 3/4 in NPT
Mfr # F600B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # 1100042
Key Features:
- Gears: 11 Tooth Hardened Steel
- Type: Rotary Gear
- Flow Rate (GPM): 10-20
Mfr # LS3000-1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
- Valve Ways and Positions: 4-Way/4-Position
Mfr # F800B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # BH6-61
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Nipple
- Coupler Interchange Type: ISO 7241-1 Series B
Mfr # 934332T
Key Features:
- Item: Reservoir Breather
- Overall Length: 9 in
- Micron Rating: 3
Mfr # 6601-16-16
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Body
- Coupler Interchange Type: ISO 7241-1 Series A
Mfr # S30-070
Key Features:
- Item: Ball Valve
- Includes: Hardware
- For Use With: Eyewash
Mfr # LO-50-D
Key Features:
- Item: Hydraulic Check Valve
- Max. Pressure - Hydraulic Valves: 2,000 psi
- Outlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # RP51A-3000
Key Features:
- Item: Pressure Relief Valve
- Item - Pressure Control Valves: Pressure Relief Valve
- Pressure Range - Hydraulic Valves: 0 to 3000 psi
Mfr # RPL-12-A
Key Features:
- Item: Pressure Relief Valve
- Item - Pressure Control Valves: Pressure Relief Valve
- Pressure Range - Hydraulic Valves: 0 to 5000 psi