Parker Fuel Hose
Our endless aisle includes a parker fuel hose and so much more!
Shop Parker Fuel Hose results
(Showing 1 - 36)
Relevance
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # 12F732
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FRH10014
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # 80064
Key Features:
- Length: 50 ft.
- Standards: SAE J1527, SAE J30R7
- Material: Nitrile
Mfr # 12F731
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # 667505225
Key Features:
- Type: Automotive
- Working Pressure (PSI): 50
- Inside Dia. (In.): 5/16
Mfr # FT012S20B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Length: 20 ft
Mfr # L30-95N
Key Features:
- Item: Discharge Hose
- Length: 8 ft.
- Material: Rubber
Mfr # 667504225
Key Features:
- Standards: GM 66165M, SAE 30R7, SAE J30R6
- Working Pressure (PSI): 50
- Color: Black
Mfr # 27006
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 35 psi
Mfr # 80061
Key Features:
- Inside Dia. (In.): 5/16
- Material: Nitrile
- For Use With: Fuel
Mfr # ARCH07520A
Key Features:
- Item: Fuel Hose
- Material: neoprene
- Max. Pressure: 50 psi
Mfr # 44089
Key Features:
- Item: Fuel Hose,Anti Static,1" ID,20 ft.
- Package Quantity: 1
Mfr # 80058
Key Features:
- Color: Black
- Outside Dia. (In.): 0.5
- Item: Fuel Hose
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # FRH07512UL
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FT012S14B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # 667506225
Key Features:
- Color: Black
- Outside Dia. (In.): 0.63
- Inside Dia. (In.): 3/8
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # FT012S12B
Key Features:
- Item: Fuel Hose
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # 4HA25
Key Features:
- Item: Suction Tube
- Length: 43-1/2"
- Adapter Type: 1" MNPT
Mfr # 000087
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # 44074
Key Features:
- Item: Fuel Hose,Anti Static,3/4" ID,20 ft.
- Package Quantity: 1
Mfr # S100H1315
Key Features:
- Item: Hose Swivel
- Inlet: 1 in NPT
- Length: 5 in
Mfr # 27339
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 225 psi
Mfr # FT016S20B
Key Features:
- Item: Fuel Hose
- Inlet: 1 in NPT
- Length: 20 ft
Mfr # 667503225
Key Features:
- Material: Nitrile
- Item: Fuel Hose
- Inside Dia. (In.): 3/16
Mfr # 27341
Key Features:
- Hose Inside Dia.: 3/8 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 225 psi