Parallel-Jaw Grips
Our endless aisle includes parallel-jaw grips and so much more!
Shop Parallel-Jaw Grips results
(Showing 1 - 15)
Relevance
Mfr # 1672-10
Key Features:
- Item: Parallel-Jaw Grips
- Cable Dia. Range: 0.37" to 0.75" (9.4 to 19.05 mm)
- Type: Chicago Grip
Mfr # KT4500
Key Features:
- Item: KT4500 Parallel -Jaw Grip
- Eye Style: Spring
- Cable Dia. Range: 0.18" to 0.6" (4.57 to 15.2 mm)
Mfr # 1684-5
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cable Pulling Jaw Grip
- Material: Steel
Mfr # KPJ100
Key Features:
- Item: Junior-Duty Single-Weave
- Eye Style: 780-Pound Load
- Cable Dia. Range: 1.00" to 1.24" (25.4 to 31.50 mm)
Mfr # LL7
Key Features:
- Arm Length: 3-11/16"
- Handle Length: 13/16"
- Handle Type: L-Shape
Mfr # KL5295-7L
Key Features:
- Item: Positioning Strap
- For Use With: Positioning Strap
- Type: Adjustable
Mfr # 646-1/4-INS
Key Features:
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
Mfr # 53732SEN
Key Features:
- Capacity: 10 ga.
- Number of Pieces: 9
- Includes: (1) 1" Ratcheting Wrench; (6) 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Conduit Sizes Knockout Punches and Dies; (2) Draw Studs
Mfr # 54447
Key Features:
- Item: Extra-Large 24-Compartment Storage Box
- Overall WxDxH: 18 in x 3 in
- Number of Compartments: 24
Mfr # 44003
Key Features:
- Item: Lightweight Lockback Knife
- Blade Type: Drop Point
- Blade Length: 2.75" (7 cm)
Mfr # 5278N-25D
Key Features:
- Item: Lineman Belt
- Size: D25
- Number of D-Rings: 2
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 1613-40
Key Features:
- Item: Cable Pulling Jaw Grip
- Material: Steel
- Type: Chicago
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses