Panic Snap
We have the panic snap you need to get the job done right.
Shop Panic Snap results
(Showing 1 - 15)
Relevance
Key Features:
- Snap Opening: 9/16 in Snap Diameter
- Eye Inside Dia.: 1/2 in
- Material: Iron Casting
Key Features:
- Item: No1001-1/2In Panic Snap Round Eye
- Package Quantity: 1
Key Features:
- Item: Snap Bolt
- Overall Length: 3 7/8 in
- Type: Fixed-Eye Panic
Key Features:
- Item: Battery Holder
- Application: For Lifting and Carrying Batteries
- Used For: Carrying Batteries
Key Features:
- Pipe Size - Pipe Fitting: 1/2" x 3/8"
- Specific Fitting Shape: Reducing Coupling
- Pipe Fitting Material: 316 Stainless Steel
Key Features:
- For Conduit Type: Liquid Tight Conduit
- Conduit Fitting Type: Connector
- Conduit Fitting Material: Steel/Malleable Iron
Key Features:
- Pipe Size - Pipe Fitting: 1/4" x 1/8"
- Specific Fitting Shape: Hex Bushing
- Pipe Fitting Material: 304 Stainless Steel
Key Features:
- Item: Helical Insert
- Overall Length: 1-1/2 in
- Thread Direction: Right Hand
Key Features:
- Thread Length: 5/8 in
- Overall Length: 3 in
- Item: Hook and Eye
Key Features:
- Thread Length: 1/2 in
- Overall Length: 2 in
- Finish: Zinc-Plated
Key Features:
- Item: Plasma Torch Consumable Kit
- For Use With: 7-5200, 7-5202
- Amps: 90 to 100A
Key Features:
- Item - Cord Connector: Liquid Tight Cord Connector
- Item: Liquid Tight Cord Connector
- Hub Size: 3/4 in MNPT
Key Features:
- For Conduit Type: Liquid Tight Conduit
- Conduit Fitting Type: Connector
- Conduit Fitting Material: Steel/Malleable Iron
Key Features:
- Item: Eye Bolt
- System of Measurement: Inch
- Eye Inside Diameter: 3/16 in
Key Features:
- Item: Y Cup Driver
- Fastening Tool Item: Y Cup Driver
- Drive Size: 1/4 in