Panel Clamp
We have the panel clamp you need to get the job done right.
Shop Panel Clamp results
(Showing 1 - 15)
Relevance
Mfr # 4LVH5
Key Features:
- Item: Panel Clamp
- Material: Steel
- Height: 1 3/8
Mfr # 328544C
Key Features:
- Item: Panel Clamp Set
- Width: 1-5/8"
- Package Quantity: 1
Mfr # 7209
Key Features:
- Handle Material: Aluminum/Steel
- Application: Clamping
- Includes: 4 Fence Clamps
Mfr # 19851
Key Features:
- Body Color: Black & Silver
- Package Quantity: 1
Mfr # 328598C
Key Features:
- Item: Adj. Wood Adapter Clamp
- Width: 2 3/8 in
- Package Quantity: 1
Mfr # 7350
Key Features:
- Includes: 8" ClampSquare, FenceClamps
- Handle Color: Silver/Black
- Item: Clamp
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 4LVG7
Key Features:
- Item: Fork Latch
- Material: Steel
- Fits: 1-3/8 to 2-3/8 in dia
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # GSM30
Key Features:
- Handle Material: Tempered Drop-Forged Steel
- Throat Depth (In.): 5 1/2 in
- Application: Industrial
Mfr # 1964718
Key Features:
- Handle Material: High Impact Plastic Resin
- Throat Depth (In.): 3 1/4 in
- Characteristics: Quick Grip, Trigger Clamp
Mfr # 6R
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # BPC-H34
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2-1/8"
- Application: Construction, Assembly, General Purpose, Gluing, Maintenance