Palmgren Arbor Presses
We have the palmgren arbor presses you need to get the job done right.
Shop Palmgren Arbor Presses results
(Showing 1 - 13)
Relevance
Mfr # 9661051
Key Features:
- Force in Tons: 1/2 ton
- Swing (In.): 7 1/2 in
- Table Work Surface (In.): 3-3/8 x 5 in
Mfr # 9661201
Key Features:
- Force in Tons: 2 ton
- Swing (In.): 11 7/8 in
- Table Work Surface (In.): 6-5/8 x 7-1/2 in
Mfr # 901006
Key Features:
- Force in Tons: 3 ton
- Swing (In.): 7 in
- Table Work Surface (In.): 5.5 x 5.5 in
Mfr # 4Z329
Key Features:
- Force in Tons: 2 ton
- Swing (In.): 11 in
- Table Work Surface (In.): 7-1/4 x 6 in
Mfr # 902002
Key Features:
- Force in Tons: 3 ton
- Swing (In.): 7 in
- Table Work Surface (In.): 6.5 x 8-3/4 in
Mfr # 901004
Key Features:
- Force in Tons: 1 ton
- Swing (In.): 3 1/2 in
- Table Work Surface (In.): 3 x 3-1/4 in
Mfr # 380-RK
Key Features:
- Item: Vacuum Base Repair Kit
- Impact Rated: No
- Includes: Handle, Lock Washer, Rubber Pad
Mfr # UA4
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 5/8 in
- Shaft Length (In.): 5/8 in
Mfr # 9630601
Key Features:
- Base: Stationary
- Jaw Width (In.): 6 in
- Jaw Opening (In.): 6 in
Mfr # 9682107
Key Features:
- Arbor Hole Size: 5/8" Shaft
- Item: Variable Speed Buffer,115/240V,8"
- Package Quantity: 1
Mfr # 9670101
Key Features:
- Item: Bench Grinder Pedestal Stand
- Package Quantity: 1