Pallet Lift
If you need a pallet lift we have them at everyday low prices.
Shop Pallet Lift results
(Showing 1 - 15)
Relevance
Mfr # LTT-2145
Key Features:
- Overall Width: 27.5
- Platform Length: 65"
- Overall Height: 52
Mfr # HYD-CB-10-DC
Key Features:
- Height: 68.75
- Overall Width: 31
- Material: Steel
Mfr # PALLET PAL AIR
Key Features:
- Pallet Loader Item: Pallet Positioner and Level Loader
- Lift Control: Weight Actuated
- Lift Mechanism: Pneumatic
Mfr # LXX22M-2745
Key Features:
- Overall Height: 55"
- Overall Length: 60"
- Overall Width: 27"
Mfr # H10J
Key Features:
- Overall Height: 81.1 in.
- Overall Length: 66.3 in.
- Overall Width: 41.3-57.1 in.
Mfr # LXECL22-63
Key Features:
- Package Quantity: 1
Mfr # T15J
Key Features:
- Overall Height: 149.8 in.
- Overall Length: 67.5 in.
- Overall Width: 41.3-59.1 in.
Mfr # 787310
Key Features:
- Fork Length: 21 in
- Weight: 159 lb
- Lift Mechanism: Cable
Mfr # S15J
Key Features:
- Overall Height: 118 in.
- Overall Length: 70 in.
- Overall Width: 41.3-57.3 in.
Mfr # DGB33-27
Key Features:
- Overall Height: 50 in
- Overall Length: 67 in
- Fork Style: Standard
Mfr # 11K276
Key Features:
- Overall Height: 50 in
- Overall Length: 64 1/2 in
- Fork Style: Standard
Mfr # I15DE
Key Features:
- Load Capacity: 3300 lb
- Material: Steel
- Length: 43.3 in.
Mfr # PS-4045
Key Features:
- Load Capacity: 5000
- Raised Height: 34.9375 in
- Lowered Height: 10 in
Mfr # PDE-4048-6PH2FL
Key Features:
- Pallet Loader Item: Pallet Stand
- Lift Mobility: Manual Lift, Manual Push
- Load Capacity: 3,600 lb
Mfr # EZ Loader
Key Features:
- Pallet Loader Item: Pallet Positioner and Level Loader
- Lift Control: Weight Actuated
- Lift Mechanism: Pneumatic