Pallet Jack Scale
If you need a pallet jack scale we have them at everyday low prices.
Shop Pallet Jack Scale results
(Showing 1 - 14)
Relevance
Mfr # HPW20L
Key Features:
- Package Quantity: 1
Mfr # 241414
Key Features:
- Overall Height: 47 in
- Overall Length: 60 in
- Overall Width: 27 in
Mfr # LXS44-2748
Key Features:
- Package Quantity: 1
Mfr # RL-HPJ
Key Features:
- Overall Height: 47-1/4"
- Overall Length: 64-1/4"
- Overall Width: 26-3/4"
Mfr # VE-PTS2000
Key Features:
- Weighing Units: Kg, lb
- Capacity: 2000 kg/ 5000 lb
- Repeatability: ± 2kg / 4.4lb
Mfr # PM-2748-SCL-LP-E
Key Features:
- Overall Height: 47
- Overall Length: 67.5
- Overall Width: 27
Mfr # OP-918E2-5000
Key Features:
- Package Quantity: 1
Mfr # E20V
Key Features:
- Overall Length: 65 in.
- Overall Width: 27 in.
- Material: Steel
Mfr # PAKPT03
Key Features:
- Material: Alloy Steel
- Load Capacity: 4400 pound
- Wheel Type: Polyurethane
Mfr # 54YG30
Key Features:
- Overall Height: 47 1/4 in
- Overall Length: 66 in
- Overall Width: 27 3/4 in
Mfr # OP-918E1-P-5000
Key Features:
- Package Quantity: 1
Mfr # 242066
Key Features:
- Overall Height: 15-3/8 in
- Overall Length: 48 in
- Overall Width: 27 in
Mfr # PM-2048-SCL-LP
Key Features:
- Overall Width: 22.5"
- Material: Steel
- Color: Red
Mfr # OP-918E1-5000
Key Features:
- Package Quantity: 1